This product requires certification to purchase.

1/4 in. Copper Bronze Union

1/4 in. Copper Bronze Union

  • Fast #
  • Part #CCUB
  • Item #423238
  • Manufacturer Part #B255300
4.1 out of 5 Customer Rating

1/4 in. Copper Bronze Union

  • Fast #
  • Part #CCUB
  • Item #423238
  • Manufacturer Part #B255300
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 500 Pallet: 18000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Dezincification resistant
  • NIBCO® Copper fittings are manufactured in an ISO 9001 certified facility
  • Solder Connections
  • Unions provide a method for future disassembly without cutting the supply tubing
  • Use in U.S. drinking water applications is prohibited after January 3, 2014
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASME:
ASME B16.18
ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat x Sweat
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Straight
IAPMO Listed:
Yes
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
039923379320