14 in. Damper with 2 in. Hardware
14 in. Damper with 2 in. Hardware
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Economy damper with double hardware
- Galvanized steel
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 14 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round