1/4 in. FNPT Brass Coupling

You last purchased this on
 

1/4 in. FNPT Brass Coupling

This product requires certification to purchase.
You last purchased this on
 

1/4 in. FNPT Brass Coupling

  • Fast #
  • Part #BRLFCB
  • Item #3880057
  • Manufacturer Part #NL111-04
4.8 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • 125#
  • Threaded
  • Material: brass
  • Domestic
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B16.15
ASME:
ASME B16.15
ASTM:
ASTM B-584
Clean Bagged:
No
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Fitting Type:
Coupling, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4/5 in
Material:
Brass
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
200 psi
Pressure Class:
125#
Schedule Class:
SDR 40, Standard
Temperature Range:
-20 to 400 Deg F
UL Listed:
No
Weight:
0.08 lb