1/4 in. Threaded 150# Black Malleable Iron 90 Degree Elbow
Part #IB9B | Item #190859 | Manufacturer Part #ZMBL9001
Product Details
- Threaded fittings used to join or change direction of nipples or threaded pipe
- Material: Malleable Iron
- Rated at 150 lbs
- Imported
- Manufacturer may vary by location
Documents
Specifications
ASME Specifications: [ASME B1.20.1, ASME B16.3, ASME B16.34, ASME B16.39]
ASTM Specifications: [ASTM A-153, ASTM A-197]
Application: Fire Protection
Coating: Black
Elbow Degree: 90
End Connection 1: NPT
End Connection 2: NPT
End Connections: NPT
Fitting Size 1: 1/4 in
Fitting Size 2: 1/4 in
Fitting Sizes: 1/4 in
Fitting Type: Straight
Material: Malleable Iron
Origin: Global
Pressure Class: 150#
Product Type: Threaded Fitting
Size: 1/4 in
Temperature Range: -20 to 550 Deg F
Type: IB9B
UL Listed: Yes