1/4 in. Threaded 150# Galvanized Malleable Iron Cross

Part #IGCRB  |  Item #497276  |  Manufacturer Part #ZMGCR01

$25.59 EACH
View All Sizes
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/8 in

    Part #IGCRA | Mfr. Part #MGCR00

    Call for Pricing
    Call for Pricing
    Call us for price
    $15.63 /EACH

    Added to your cart. View Cart
  • 1/4 in

    Part #IGCRB | Mfr. Part #ZMGCR01

    Call for Pricing
    Call for Pricing
    Call us for price
    $25.59 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #IGCRC | Mfr. Part #ZMGCR02

    Call for Pricing
    Call for Pricing
    Call us for price
    $25.59 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #IGCRD | Mfr. Part #ZMGCR03

    Call for Pricing
    Call for Pricing
    Call us for price
    $25.66 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #IGCRF | Mfr. Part #ZMGCR04

    Call for Pricing
    Call for Pricing
    Call us for price
    $31.27 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #IGCRG | Mfr. Part #ZMGCR05

    Call for Pricing
    Call for Pricing
    Call us for price
    $43.14 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #IGCRH | Mfr. Part #ZMGCR06

    Call for Pricing
    Call for Pricing
    Call us for price
    $63.61 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #IGCRJ | Mfr. Part #ZMGCR07

    Call for Pricing
    Call for Pricing
    Call us for price
    $77.20 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #IGCRK | Mfr. Part #ZMGCR08

    Call for Pricing
    Call for Pricing
    Call us for price
    $147.25 /EACH

    Added to your cart. View Cart
  • 3 in

    Part #IGCRM | Mfr. Part #MGCR10

    Call for Pricing
    Call for Pricing
    Call us for price
    $231.28 /EACH

    Added to your cart. View Cart
  • 4 in

    Part #IGCRP | Mfr. Part #MGCR11

    Call for Pricing
    Call for Pricing
    Call us for price
    $467.24 /EACH

    Added to your cart. View Cart

Product Details

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Rating: 150#
  • Threaded
  • Import

Documents

Specifications

Coating: Galvanized

End Connection 1: Threaded

End Connection 2: Threaded

End Connection 3: Threaded

End Connection 4: Threaded

End Connections: Threaded

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Size 3: 1/4 in

Fitting Size 4: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Material: Malleable Iron

Origin: Global

Pressure Class: 150#