This product requires certification to purchase.

14 in x 16 in x 16 in Duct Square-To-Round

14 in x 16 in x 16 in Duct Square-To-Round

  • Fast #
  • Part #SHMSQR141616
  • Item #3687373
  • Manufacturer Part #RB55141616
4.4 out of 5 Customer Rating

14 in x 16 in x 16 in Duct Square-To-Round

  • Fast #
  • Part #SHMSQR141616
  • Item #3687373
  • Manufacturer Part #RB55141616
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Square to round boot
  • Galvanized steel
  • Requires Certification

Documents


Specifications

Diameter:
16 in
Duct Size:
14 in x 16 in x 16 in
Length:
14 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
16 in