This product requires certification to purchase.

14 in x 18 in Duct Square-To-Round

14 in x 18 in Duct Square-To-Round

  • Fast #
  • Part #SMHSQR1412181214
  • Item #4937282
  • Manufacturer Part #RB55141814A
5 out of 5 Customer Rating

14 in x 18 in Duct Square-To-Round

  • Fast #
  • Part #SMHSQR1412181214
  • Item #4937282
  • Manufacturer Part #RB55141814A
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Square to round boot
  • Galvanized steel
  • Requires Certification

Documents


Specifications

Diameter:
14
Duct Size:
14 in x 18 in
Length:
14-1/2
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
18-1/2