1/4 in. x 20 ft. Hard Type M Copper Tube

Part #CUNI9010ST065B  |  Item #2149571  |  Manufacturer Part #139998

Call for Pricing
View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/4 in

    Part #CUNI9010ST065B | Mfr. Part #139998

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in

    Part #CUNI9010ST065D

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #CUNI9010ST065G

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing

    Added to your cart. View Cart
  • 3 in

    Part #CUNI9010ST095M

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing

    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: ASTM B-466

Application: Residential

Copper Tubing Temper: Hard

Length: 20 ft

Material: Copper Nickel

Pipe Tubing Size: 1/4 in

Product Type: Copper Tube, Type M