14 in x 20 in x 48 in R8 Plenum Box
14 in x 20 in x 48 in R8 Plenum Box
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Insulated plenum with 4 sides and no cap
- Button-lock seam
- Galvanized steel
- Insulation is glued and pinned
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Duct Plenum Type:
- Plenum Box
- Height:
- 48
- Length:
- 20
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- R value:
- R8
- Size:
- 14 in x 20 in x 48 in
- Vent Duct Shape:
- Rectangular
- Width:
- 14