This product requires certification to purchase.

14 in x 24 in 24 ga Galvanized Steel Round Duct Pipe

14 in x 24 in 24 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMP2414K
  • Item #4481787
  • Manufacturer Part #RP011424024
3.6 out of 5 Customer Rating

14 in x 24 in 24 ga Galvanized Steel Round Duct Pipe

  • Fast #
  • Part #SHMP2414K
  • Item #4481787
  • Manufacturer Part #RP011424024
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Round pipe with snap lock seam
  • Galvanized steel
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Diameter:
14
Duct Size:
14 in
Gauge (metal):
24
Length:
24
Material:
Steel
Product Type:
Snap Lock Pipe, Smoke Pipe
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round