14 in x 48 in 26 ga Galvanized Steel Round Duct Pipe
14 in x 48 in 26 ga Galvanized Steel Round Duct Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Male and female locks are roll formed using a modified reeves design
- Pipe has 3/8" stiffener beads rolled ever 12" for added rigidity
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A-653 CS Grade B
- Coating:
- Galvanized
- Diameter:
- 14 in
- Duct Size:
- 14 in
- Gauge (metal):
- 26 ga
- Length:
- 48 in
- Material:
- Steel
- Product Type:
- Snap Lock Pipe
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 848605001363
- Vent Duct Shape:
- Round