This product requires certification to purchase.

1/4 in. OD x 50 ft. Copper Refrigeration Coil

1/4 in. OD x 50 ft. Copper Refrigeration Coil

  • Fast #
  • Part #RTB
  • Item #11549
  • Manufacturer Part #D 04050
5 out of 5 Customer Rating

1/4 in. OD x 50 ft. Copper Refrigeration Coil

  • Fast #
  • Part #RTB
  • Item #11549
  • Manufacturer Part #D 04050
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    1  in  Gulfport, MS
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Annealed and end sealed
  • Ideal for natural gas, LP gas and compressed air uses
  • Lead-Free
  • For use in HVACR and mechanical applications
  • Made to applicable ASTM standards B280
  • UL Rated to 700 PSI (select sizes)
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-280
Copper Tubing Temper:
Soft
Diameter - Outside:
1/4 in
Length:
50 ft
Material:
Copper
Material Type:
C12200
Pressure - Maximum:
700 psi
Product Type:
Coil Refrigeration Tubing
UPC:
685768236375
Wall Thickness:
0.032 in