This product requires certification to purchase.

14 in x 8 in x 48 in 26 ga Galvanized Steel Rectangular Duct Pipe

14 in x 8 in x 48 in 26 ga Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SHM6JTBS14P
  • Item #3293049
  • Manufacturer Part #40281448
3.7 out of 5 Customer Rating

14 in x 8 in x 48 in 26 ga Galvanized Steel Rectangular Duct Pipe

  • Fast #
  • Part #SHM6JTBS14P
  • Item #3293049
  • Manufacturer Part #40281448
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two-piece duct
  • S-locks and drives are included with all regular duct
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-653 CS Type B
Coating:
Galvanized
Duct Size:
14 in x 8 in
Gauge (metal):
26 ga
Length:
48 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular