14 in. 150# Carbon Steel Slip On Flange Global
14 in. 150# Carbon Steel Slip On Flange Global
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.5
- Fitting Size 1:
- 14 in
- Fitting Size 2:
- 14 in
- Fitting Sizes:
- 14 in
- Fitting Type:
- Straight
- Flange Type:
- Slip On
- Material:
- Carbon Steel
- Origin:
- Global