This product requires certification to purchase.

14 in. Black Plain (Beveled) End A106B Schedule STD Seamless Single Random Length Carbon Steel Pipe (Domestic)

14 in. Black Plain (Beveled) End A106B Schedule STD Seamless Single Random Length Carbon Steel Pipe (Domestic)

  • Fast #
  • Part #DBSPA106B14
  • Item #1114
  • Manufacturer Part #DBSPA106B14
5 out of 5 Customer Rating

14 in. Black Plain (Beveled) End A106B Schedule STD Seamless Single Random Length Carbon Steel Pipe (Domestic)

  • Fast #
  • Part #DBSPA106B14
  • Item #1114
  • Manufacturer Part #DBSPA106B14
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-106 Grade B
Application:
Residential
Coating:
Black
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled
Grade:
B
Length:
21 ft
Material:
Carbon Steel
Origin:
Domestic
Pipe Wall Type:
Seamless
PipeTubing Size:
14 in
Schedule Class:
40
Wall Thickness:
0.375 in