This product requires certification to purchase.

14 in. IPS 45 Degree Schedule DR 9 HDPE Elbow

14 in. IPS 45 Degree Schedule DR 9 HDPE Elbow

  • Fast #
  • Part #PEI9F2414
  • Item #2050536
  • Manufacturer Part #PEI9F2414
3.8 out of 5 Customer Rating

14 in. IPS 45 Degree Schedule DR 9 HDPE Elbow

  • Fast #
  • Part #PEI9F2414
  • Item #2050536
  • Manufacturer Part #PEI9F2414
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Color Finish Name:
Black
Elbow Degree:
45°
End Connection 1:
Butt Fusion
End Connection 2:
Butt Fusion
End Connections:
Butt Fusion
FM Approved:
No
Fitting Size 1:
14 in
Fitting Size 2:
14 in
Fitting Sizes:
14 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Package Quantity:
Count of 2
Schedule Class:
SDR 9
UL Listed:
No