This product requires certification to purchase.

14 in. mechanical joint c110 22-1/2 bend less accessories

14 in. mechanical joint c110 22-1/2 bend less accessories

  • Fast #
  • Part #FB2LA14
  • Item #1306013
  • Manufacturer Part #670610104780
5 out of 5 Customer Rating

14 in. mechanical joint c110 22-1/2 bend less accessories

  • Fast #
  • Part #FB2LA14
  • Item #1306013
  • Manufacturer Part #670610104780
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Coating:
Asphaltic
Ductile Iron Class:
C110
End Connection 1:
Mechanical Joint
End Connection 2:
Mechanical Joint
End Connections:
Mechanical Joint
Fitting Size 1:
14 in
Fitting Size 2:
14 in
Fitting Sizes:
14 in
Fitting Type:
Straight
Material:
Ductile Iron
Origin:
Global
Pipe Lining:
Cement
UPC:
670610104780