This product requires certification to purchase.

14 in. PVC DWV Cap (Fabricated)

14 in. PVC DWV Cap (Fabricated)

  • Fast #
  • Part #PDWVFHCAP14
  • Item #4718703
  • Manufacturer Part #PVC 00116 2200
3.7 out of 5 Customer Rating

14 in. PVC DWV Cap (Fabricated)

  • Fast #
  • Part #PDWVFHCAP14
  • Item #4718703
  • Manufacturer Part #PVC 00116 2200
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 48
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Fabricated PVC Schedule 40 fittings are in used in sanitary drain, waste and vent (DWV), sewer and storm drainage applications
  • Fabricated PVC Schedule 40 fittings are intended for use in non-pressure applications where the operating temperature will not exceed 140° F
  • All Charlotte Pipe products are proudly manufactured in the USA
  • Fabricated fittings meet the requirements of ASTM F 1866 and are listed with NSF
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connections
Socket Weld
Fitting Size 1
14 in
Fitting Sizes
14 in
Pressure - Maximum
2000 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
White
Fitting Type
Cap
Material
Plastic
Material Type
PVC DWV
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
40
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
ASTM
ASTM D-1784, ASTM D-3311, ASTM F-1866
CSA Certified
No
FM Approved
No
NSF
NSF 14
NSF Certified
Yes
Origin
Domestic
UPC
611942122141