14 in. Sch. 40S SS 304L A312 Welded Pipe
14 in. Sch. 40S SS 304L A312 Welded Pipe
Package Quantity Info:
Foot: 1 Stick: 20All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-312
- End Connection 1:
- Weld
- End Connection 2:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- Origin:
- Domestic
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 14
- Schedule Class:
- 40S
- UL Listed:
- No