14 in. Schedule 10S 304L Stainless Steel Cap
14 in. Schedule 10S 304L Stainless Steel Cap
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-403 Grade WPS
- Clean Bagged:
- No
- Fitting Size 1:
- 14
- Fitting Sizes:
- 14 in
- Fitting Type:
- Cap
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Global
- Schedule Class:
- 10S