14 in. Top Adhesive Takeoff and Saddle
14 in. Top Adhesive Takeoff and Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Rectangular non adjustable top adhesive takeoff
- Galvanized steel, riveted construction
- Long collar with bead for securing to flex or metal pipe
- Manufacturer may vary based on your location
Documents
Specifications
- Coating:
- Galvanized
- Diameter:
- 14 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round