This product requires certification to purchase.

14 in. x .375 in. Steel Casing Pipe

14 in. x .375 in. Steel Casing Pipe

  • Fast #
  • Part #DSCP37514
  • Item #3027129
  • Manufacturer Part #DSCP37514
3.1 out of 5 Customer Rating

14 in. x .375 in. Steel Casing Pipe

  • Fast #
  • Part #DSCP37514
  • Item #3027129
  • Manufacturer Part #DSCP37514
3.1 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 21
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
14 in
Wall Thickness:
0.375 in