This product requires certification to purchase.

14 in. x 10 in. - 10 in. x 10 in. Galvanized Trunk Duct Reducer

14 in. x 10 in. - 10 in. x 10 in. Galvanized Trunk Duct Reducer

  • Fast #
  • Part #SHMTDR1S14101010
  • Item #4481707
  • Manufacturer Part #DX4110141010
4.8 out of 5 Customer Rating

14 in. x 10 in. - 10 in. x 10 in. Galvanized Trunk Duct Reducer

  • Fast #
  • Part #SHMTDR1S14101010
  • Item #4481707
  • Manufacturer Part #DX4110141010
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
14 in
Duct Size:
14 in x 10 in - 10 in x 10 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular