This product requires certification to purchase.

14 in. x 10 in. 26 ga Galvanized Sure-Fit Duct Reducer

14 in. x 10 in. 26 ga Galvanized Sure-Fit Duct Reducer

  • Fast #
  • Part #SHMSFT261410
  • Item #3821940
  • Manufacturer Part #5244.1410-26
3.4 out of 5 Customer Rating

14 in. x 10 in. 26 ga Galvanized Sure-Fit Duct Reducer

  • Fast #
  • Part #SHMSFT261410
  • Item #3821940
  • Manufacturer Part #5244.1410-26
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
14 in
Diameter - Inside 2:
10 in
Duct Size:
14 in x 10 in
Gauge (metal):
26 ga
Height:
7 in
Length:
10 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round
Width:
14 in
With Crimp:
Yes