This product requires certification to purchase.

14 in. x 12 in. 26 ga Galvanized Sure-Fit Duct Reducer

You last purchased this on
 

14 in. x 12 in. 26 ga Galvanized Sure-Fit Duct Reducer

  • Fast #
  • Part #SHMSFT261412
  • Item #3821943
  • Manufacturer Part #5244.1412-26
3.7 out of 5 Customer Rating
You last purchased this on
 

14 in. x 12 in. 26 ga Galvanized Sure-Fit Duct Reducer

  • Fast #
  • Part #SHMSFT261412
  • Item #3821943
  • Manufacturer Part #5244.1412-26
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter - Inside 1:
14 in
Diameter - Inside 2:
12 in
Duct Size:
14 in x 12 in
Gauge (metal):
26 ga
Height:
7 in
Length:
12 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round
Width:
14 in
With Crimp:
Yes