This product requires certification to purchase.

14 in. x 12 in. x 8 in. 28 ga Galvanized Steel Standard Wye

You last purchased this on
 

14 in. x 12 in. x 8 in. 28 ga Galvanized Steel Standard Wye

  • Fast #
  • Part #SHMYS281412X
  • Item #3869261
  • Manufacturer Part #80014128
5 out of 5 Customer Rating
You last purchased this on
 

14 in. x 12 in. x 8 in. 28 ga Galvanized Steel Standard Wye

  • Fast #
  • Part #SHMYS281412X
  • Item #3869261
  • Manufacturer Part #80014128
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Grade B
Diameter - Inside 1:
14 in
Diameter - Inside 2:
12 in
Diameter - Inside 3:
8 in
Gauge (metal):
28 ga
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round