This product requires certification to purchase.

14 in. x 40 ft. IPS DR 11 HDPE Mining Stripe Pressure Pipe in Yellow

14 in. x 40 ft. IPS DR 11 HDPE Mining Stripe Pressure Pipe in Yellow

  • Fast #
  • Part #PEI11YLS1440
  • Item #7305401
  • Manufacturer Part #PEI11YLS1440
5 out of 5 Customer Rating

14 in. x 40 ft. IPS DR 11 HDPE Mining Stripe Pressure Pipe in Yellow

  • Fast #
  • Part #PEI11YLS1440
  • Item #7305401
  • Manufacturer Part #PEI11YLS1440
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Foot: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM D-3035, ASTM F-714
AWWA:
AWWA C-901
Application:
Mining
Color Finish Name:
Yellow
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
Length:
40 ft
Material:
Plastic
Material Type:
HDPE
NSF:
NSF 61
NSF Certified:
Yes
PipeTubing Size:
14 in
Schedule Class:
SDR 11