This product requires certification to purchase.

14 in. x 50' HDPE Pipe

14 in. x 50' HDPE Pipe

  • Fast #
  • Part #PEI7A1450
  • Item #9982594
  • Manufacturer Part #PEI7A1450
4.3 out of 5 Customer Rating
Brand image

14 in. x 50' HDPE Pipe

  • Fast #
  • Part #PEI7A1450
  • Item #9982594
  • Manufacturer Part #PEI7A1450
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Stick: 50
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification
Dimensions & Measurements
Length
50 ft
Characteristics & Features
Material
Plastic
Material Type
HDPE
PipeTubing Size
14 in
Schedule Class
DR 7
Warranty & Product Information
Type
PEI7A1450