14 in. x 50 ft. DIPS Schedule SDR 11 HDPE Pressure Pipe
14 in. x 50 ft. DIPS Schedule SDR 11 HDPE Pressure Pipe
Package Quantity Info:
Foot: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Polyethylene pressure pipe is used worldwide for water distribution and transmission systems. DriscoPlex® piping components are made from pressure-rated PE4710 (PE3408), high-density Polyethylene material to meet the stringent demands of today's munic
- Lowest failure rates for water mains of all pipe material
Documents
Specifications
- Application:
- Residential
- End Connection 1:
- DIPS
- End Connection 2:
- DIPS
- End Connections:
- DIPS x DIPS
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 14 in
- Schedule Class:
- SDR 11