14 in. x 50 ft. IPS SDR 7.3 Plastic Pressure Pipe
14 in. x 50 ft. IPS SDR 7.3 Plastic Pressure Pipe
Package Quantity Info:
Each: 1 Stick: 50Product Details
Product Details
Specifications
- ASTM:
- ASTM F-714, ASTM D-3350
- Color Finish Name:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 50 ft
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 14 in
- Pressure Class:
- 317#
- Schedule Class:
- SDR 7.3
- Wall Thickness:
- 1.918 in