14 P/A START Collar 28 Gauge
14 P/A START Collar 28 Gauge
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A653 CS Type B
- Coating:
- Galvanized
- Diameter:
- 14 in
- Gauge (metal):
- 28 ga
- Material:
- Steel
- Type:
- COD50114
- Vent Duct Shape:
- Round