This product requires certification to purchase.

14" x .125 x 1/20mm Premium Turbo Diamond Blade - Concrete/Masonry

14" x .125 x 1/20mm Premium Turbo Diamond Blade - Concrete/Masonry

  • Fast #
  • Part #CHPT14125
  • Item #7282213
  • Manufacturer Part #HPT14125
4.2 out of 5 Customer Rating
Brand image

14" x .125 x 1/20mm Premium Turbo Diamond Blade - Concrete/Masonry

  • Fast #
  • Part #CHPT14125
  • Item #7282213
  • Manufacturer Part #HPT14125
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Dry and wet use
  • Excellent blade life
  • Very smooth and fast cutting
  • Reinforced concrete, concrete pipe, pavers, and masonry applications
  • Requires Certification

Specifications

Application:
Concrete, Concrete Pipe, Pavers, Masonry
Blade Thickness (in):
0.125 in
Blade Type:
Cement Cutter
Diameter:
14 in