1/4 x 1-1/2 in. MNPT Global Brass Nipple
1/4 x 1-1/2 in. MNPT Global Brass Nipple
Package Quantity Info:
EA: 1 IP: 1 CA: 25Product Details
- Brass fittings provide great longevity and superior corrosion resistance
- Relative softness of brass provides a tight seal and ease of installation
- Manufacturer may vary by location
- Manufacturer and country of origin may vary by location
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.15
- ASTM:
- ASTM B-43, ASTM B-687
- Application:
- Meter
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-1/2 in
- Material:
- Red Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Schedule Class:
- 40
- Type:
- GBRNBJ