This product requires certification to purchase.

14 x 10 in. Galvanized Steel Starting Collar in Rectangular Duct

14 x 10 in. Galvanized Steel Starting Collar in Rectangular Duct

  • Fast #
  • Part #SHMTDSC1410
  • Item #7001781
  • Manufacturer Part #DX331014
3.1 out of 5 Customer Rating

14 x 10 in. Galvanized Steel Starting Collar in Rectangular Duct

  • Fast #
  • Part #SHMTDSC1410
  • Item #7001781
  • Manufacturer Part #DX331014
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Rectangular start collar
  • Tabbed plenum side with slip and drive duct side
  • Galvanized steel, riveted construction
  • Slips attached
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Diameter:
14
Gauge (metal):
28
Height:
4
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
10