This product requires certification to purchase.

14 x 10 in. S10S SS 304L Conc Reducer Welded A774 Stainless Steel Schedule 10S Buttweld Concentric

14 x 10 in. S10S SS 304L Conc Reducer Welded A774 Stainless Steel Schedule 10S Buttweld Concentric

  • Fast #
  • Part #DS71S4LWCR1410
  • Item #463564
  • Manufacturer Part #E6184140100
4.7 out of 5 Customer Rating

14 x 10 in. S10S SS 304L Conc Reducer Welded A774 Stainless Steel Schedule 10S Buttweld Concentric

  • Fast #
  • Part #DS71S4LWCR1410
  • Item #463564
  • Manufacturer Part #E6184140100
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

All Sizes


Product Details

Product Details

  • Corrosion resistant
  • Domestic product
  • Pickled and passivated
  • Quick-1/4 turn shut-off
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-774, ASTM A-403
Clean Bagged:
No
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fitting Size 1:
14
Fitting Size 2:
10
Fitting Sizes:
14 in x 10 in
Fitting Type:
Concentric Reducer, Reducer
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Domestic
Schedule Class:
10S
Type:
DS71S4LWCR1410
UL Listed:
No