14 x 10 x 10 in. Duct Square-To-Round
14 x 10 x 10 in. Duct Square-To-Round
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufacturer may vary based on your location
Specifications
- Diameter:
- 10 in
- Duct Size:
- 14 in x 10 in x 10 in
- Gauge (metal):
- 26 ga
- Height:
- 4 in
- Length:
- 14 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Rectangular
- Width:
- 10 in