This product requires certification to purchase.

14 x 10 x 48 in. Galvanized Steel Duct Cleat

14 x 10 x 48 in. Galvanized Steel Duct Cleat

  • Fast #
  • Part #SHMTDB261410P
  • Item #3643523
  • Manufacturer Part #DT05141048
5 out of 5 Customer Rating

14 x 10 x 48 in. Galvanized Steel Duct Cleat

  • Fast #
  • Part #SHMTDB261410P
  • Item #3643523
  • Manufacturer Part #DT05141048
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Sacramento, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Cross broke rectangular duct
  • Two piece design with slip and drive connection
  • Galvanized steel
  • Button lock longitudinal seam
  • Manufacturer may vary based on your location
  • Requires Certification

Specifications

Gauge (metal):
26 ga
Height:
10 in
Length:
48 in
Material:
Steel
Product Type:
Trunk Duct
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
14 in