14 x 10 x 48 in. Galvanized Steel Rectangular Duct Pipe
14 x 10 x 48 in. Galvanized Steel Rectangular Duct Pipe
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufacturer may vary based on your location
Specifications
- Coating:
- Galvanized
- Gauge (metal):
- 28 ga
- Length:
- 48 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov