This product requires certification to purchase.

14 x 12 in. 28 ga Tapered Reducer

14 x 12 in. 28 ga Tapered Reducer

  • Fast #
  • Part #SHMSFT281412
  • Item #4042070
  • Manufacturer Part #5244.1412-28
5 out of 5 Customer Rating

14 x 12 in. 28 ga Tapered Reducer

  • Fast #
  • Part #SHMSFT281412
  • Item #4042070
  • Manufacturer Part #5244.1412-28
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Manufacturer may vary based on your location
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Inside 1
14 in
Diameter - Inside 2
12 in
Duct Size
14 in x 12 in
Gauge (metal)
28 ga
Height
7 in
Length
12 in
Width
14 in
Included Components
With Crimp
Yes
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape
Round