This product requires certification to purchase.

14 x 14 in. Galvanized Steel Starting Collar in Round Duct

14 x 14 in. Galvanized Steel Starting Collar in Round Duct

  • Fast #
  • Part #SHMSC28H14T
  • Item #3869207
  • Manufacturer Part #500H14
5 out of 5 Customer Rating

14 x 14 in. Galvanized Steel Starting Collar in Round Duct

  • Fast #
  • Part #SHMSC28H14T
  • Item #3869207
  • Manufacturer Part #500H14
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B
Diameter:
14 in
Gauge (metal):
28 ga
Height:
6 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Round