14 x 14 x 14 in. Insulation Cube
14 x 14 x 14 in. Insulation Cube
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Insulated cube
- Galvanized steel with Pittsburgh locking seam
Documents
Specifications
- Length:
- 14 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Square
- Width:
- 14 in