1/4 x 2-1/2 in. MNPT Global Brass Nipple

Part #GBRNBL  |  Item #1452  |  Manufacturer Part #2004-250

$4.54 EACH

Length:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 25
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Brass nipples provide great longevity and superior corrosion resistance
  • Relative softness of brass provides a tight seal and ease of installation
  • Manufacturer and country of origin may vary by location

Lead Law Compliant

Documents

Specifications

ASME Specifications: ASME B1.20.1, ASME B16.15

ASTM Specifications: ASTM B-43, ASTM B-687

Application: Meter

End Connection 1: MPT

End Connection 2: MPT

End Connections: MPT

Fitting Size 1: 1/4 in

Fitting Size 2: 1/4 in

Fitting Sizes: 1/4 in

Fitting Type: Straight

Lead Law Compliant: Yes

Length: 2-1/2 in

Material: Red Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Origin: Global

Schedule Class: 40

Type: GBRNBL