This product requires certification to purchase.

14 x 2 in. 125# Ductile Iron C110 Full Body Tap-on-Pipe Blind Flange

14 x 2 in. 125# Ductile Iron C110 Full Body Tap-on-Pipe Blind Flange

  • Fast #
  • Part #TAPBF14K
  • Item #438436
  • Manufacturer Part #670610459972
4.7 out of 5 Customer Rating

14 x 2 in. 125# Ductile Iron C110 Full Body Tap-on-Pipe Blind Flange

  • Fast #
  • Part #TAPBF14K
  • Item #438436
  • Manufacturer Part #670610459972
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.10, ANSI A21.11, ANSI A21.4, ANSI A21.51
AWWA:
AWWA C-104, AWWA C-110, AWWA C-111, AWWA C-151, AWWA C-600, AWWA C-651
Application:
Water
Coating:
Asphaltic
Ductile Iron Class:
C110
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Size 1:
14 in
Fitting Sizes:
14 in
Fitting Type:
Flange
Flange Type:
Blind
Material:
Ductile Iron
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
250 psi
Pressure Class:
125#
Tap Size:
2 in
Thickness:
1.38 in
UPC:
670610459972