14 x 20 x 20 in. Return Air Box with Collar Shallow
14 x 20 x 20 in. Return Air Box with Collar Shallow
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 14
- Duct Size:
- 20 in x 20 in x 14 in
- Height:
- 2
- Length:
- 20
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Square to Round
- Width:
- 20