14 x 25 in. Filter Rack
14 x 25 in. Filter Rack
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 14 x 25 in.
Documents
Specifications
- Depth:
- 1 in
- Length:
- 25 in
- Product Type:
- Filter Rack
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 687384026224
- Width:
- 14 in