This product requires certification to purchase.

14 x 3-1/4 in. 90 Degree Duct Elbow

14 x 3-1/4 in. 90 Degree Duct Elbow

  • Fast #
  • Part #SHM9H31414
  • Item #3080772
  • Manufacturer Part #SX250314
3.4 out of 5 Customer Rating

14 x 3-1/4 in. 90 Degree Duct Elbow

  • Fast #
  • Part #SHM9H31414
  • Item #3080772
  • Manufacturer Part #SX250314
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wall stack horizontal elbow
  • Galvanized steel, riveted construction
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

Height:
3-1/4 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Rectangular
Width:
14 in