1/4 in. x 3/8 in. x 1/2 in. 30 ft. Mini-Split Line Set
1/4 in. x 3/8 in. x 1/2 in. 30 ft. Mini-Split Line Set
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Documents
Specifications
- Length:
- 30 ft
- Line Set Type:
- Mini-Split
- Liquid Line (OD):
- 1/4 in
- Material:
- Copper, Rubber
- Material Type:
- Elastomer
- Suction Line (OD):
- 3/8 in
- UL Listed:
- No
- Wall Thickness:
- 1/2 in