14 x 6 x 15 x 8 in. Galvanized Steel Duct Wall Stack
14 x 6 x 15 x 8 in. Galvanized Steel Duct Wall Stack
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A-653 CS Type B
- Coating:
- Galvanized
- Gauge (metal):
- 28 ga
- Height:
- 14 in
- Length:
- 8 in
- Material:
- Steel
- Product Type:
- Stack Head
- Vent Duct Shape:
- Oval
- Width:
- 6 in