This product requires certification to purchase.

14 x 8 in. Galvanized Duct Volume Damper

14 x 8 in. Galvanized Duct Volume Damper

  • Fast #
  • Part #SHMDVD14X
  • Item #3081077
  • Manufacturer Part #DX50814
5 out of 5 Customer Rating

14 x 8 in. Galvanized Duct Volume Damper

  • Fast #
  • Part #SHMDVD14X
  • Item #3081077
  • Manufacturer Part #DX50814
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • High volume rectangular duct damper
  • Galvanized steel
  • Requires Certification

Documents


Specifications

Diameter:
14
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
Vent Duct Shape:
Rectangular
Width:
8