This product requires certification to purchase.

14 x 8 in. Schedule 10 304L Stainless Steel Weldolet

14 x 8 in. Schedule 10 304L Stainless Steel Weldolet

  • Fast #
  • Part #WOLS14L14XE
  • Item #4412941
  • Manufacturer Part #WOLS14L14XE
4.2 out of 5 Customer Rating

14 x 8 in. Schedule 10 304L Stainless Steel Weldolet

  • Fast #
  • Part #WOLS14L14XE
  • Item #4412941
  • Manufacturer Part #WOLS14L14XE
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Weld
End Connections:
Weld
FM Approved:
No
Fits Pipe Size:
14 in
Fitting Type:
Weldolet
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Domestic
Outlet Size (in):
8
Schedule Class:
10
UL Listed:
No